Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size 40 Long
Mfr # F52123833040L
Zoro # G6307366
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 39 in to 40-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123833040L
- Zoro # G6307366
- UPC # 788029333063
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 40-1/2 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 32-1/2 in to 35-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 40 Long, Fits Waist Size 39 to 40-1/2 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (G-EXMPG-04-L)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- CARHARTT Carhartt Pants, Blue, Cotton (FRB100-DNM 35 34)
- Propper Arc Flash and Flame Resistant Clothing