Shop All Work Pants and Shorts
Propper
Mens Tactical Pant, Olive, Size 36 Reg
Mfr # F52123833036R
Zoro # G6048147
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 29-1/2 in to 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123833036R
- Zoro # G6048147
- UPC # 788029333018
- Country of Origin Haiti
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 36-1/2 in |
Details
Item | Men's TAC.U Pants |
Color | Olive |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 29-1/2 in to 32-1/2 in |
Fabric Weight | 6.5 oz |
Pockets | Y |
Closure Type | Zipper Fly with Double Snap |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 36 Reg, Fits Waist Size 35 to 36-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- DUPONT Tyvek 400 Boot Covers, Serged, White, Universal, PK100 (TY454SWH00010000)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- Propper Workwear