Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size 36 Long
Mfr # F52123833036L
Zoro # G6307332
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 35 in to 36-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123833036L
- Zoro # G6307332
- UPC # 788029333001
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 36-1/2 in |
Details
Color | Green |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 32-1/2 in to 35-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 36 Long, Fits Waist Size 35 to 36-1/2 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (496081)
- WHIZARD Arm Guard Clip (135587)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XXL (US371)
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Mens Tactical Pant, Olive, Size L Reg (F520155330L2)
- ARIAT Womens FR Jean, Women's, L (10026006)
- Propper Workwear and Protective Clothing