Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size 32 Long
Mfr # F52123833032L
Zoro # G6307296
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 31 in to 32-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123833032L
- Zoro # G6307296
- UPC # 788029332943
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 32-1/2 in |
Details
Color | Green |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 32-1/2 in to 35-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 32 Long, Fits Waist Size 31 to 32-1/2 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, Large, REG (104392-BLKLREG)
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (40-400)
- FIRST AID ONLY Eye Wash Kit (7-009)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- CARHARTT Pants, Blue, Cotton, 36 x 36 In. (FRB100-DNM 36 36)
- Propper Flame Resistant & Arc Flash Pants