Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size 30 Reg
Mfr # F52123833030R
Zoro # G6307287
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 29 in to 30-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123833030R
- Zoro # G6307287
- UPC # 788029332929
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 29 in to 30-1/2 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 30 Reg, Fits Waist Size 29 to 30-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (29JV35)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Mens Tactical Pant, Olive, Size L Reg (F520155330L2)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026002)
- Propper Arc Flash and Flame Resistant Clothing