Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size 28 Reg
Mfr # F52123833028R
Zoro # G6307262
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 27 in to 28-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123833028R
- Zoro # G6307262
- UPC # 788029332899
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 27 in to 28-1/2 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 28 Reg, Fits Waist Size 27 to 28-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (541-0000)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- POWERWELD Cover Goggles, 2" x 4-1/4", Shade #5 (R950)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- Propper Workwear and Protective Clothing