Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, 44 x 32 In
Mfr # F52525033044X32
Zoro # G6285815
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 44 in
- Garment Style Pants
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525033044X32
- Zoro # G6285815
- UPC # 788029367549
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 44 in |
Length | 32" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 32 in |
Fabric Weight | 6.4 oz |
Color | Green |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Olive, Fits Waist Size 44 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTN2X000100)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KFT)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- Propper Flame Resistant & Arc Flash Pants