Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, 40 x 30 In
Mfr # F52525033040X30
Zoro # G6285727
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 40 in
- Garment Style Pants
- Number of Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525033040X30
- Zoro # G6285727
- UPC # 788029367457
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Length | 30" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Green |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Olive, Fits Waist Size 40 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- Propper Workwear and Protective Clothing