Shop All Flame Resistant & Arc Flash Pants
Propper
Men's Tactical Pant, Olive, 36In.x32In.
Mfr # F52528233036X32
Zoro # G6283426
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 36 in
- Garment Style Pants
- Number of Pockets Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52528233036X32
- Zoro # G6283426
- UPC # 788029322418
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Length | 32" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Canvas |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Color | Green |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Olive, Fits Waist Size 36 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- GEORGIA BOOT Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (GHR4-WHITE)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Men's Tactical Pant, Gray, Size 32x30 In. (F52525002032X30)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- Propper Arc Flash and Flame Resistant Clothing