Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, LAPD Navy, Size 54 Reg
Mfr # F52123845054R
Zoro # G6307795
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 29-1/2 in to 32-1/2 in
- Fits Waist Size 53 in to 54-1/2 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123845054R
- Zoro # G6307795
- UPC # 788029343291
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54 in |
Fits Waist Size | 53 in to 54-1/2 in |
Details
Color | Blue |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 54 Reg, Fits Waist Size 53 to 54-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- Propper Flame Resistant & Arc Flash Pants