Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, LAPD Navy, Size 42 Reg
Mfr # F52123845042R
Zoro # G6307682
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 41 in to 42-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123845042R
- Zoro # G6307682
- UPC # 788029333490
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 42-1/2 in |
Details
Item | Men's Tactical Pants |
Color | Blue |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 42 Reg, Fits Waist Size 41 to 42-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Ball Valve With Actuating Arm, 1" Vertical (AP600-335V)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, M/L, PR1 (6695)
- MCR SAFETY F R Fabric Welding 42 Bib Apron (39142)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , PPE REQUIRED (IN-40-743I)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- PROPPER Tactical Trouser, Black, Size 30X30, PR (F52512500130X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3032)
- Propper Workwear and Protective Clothing