Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, LAPD Navy, Size 30 Reg
Mfr # F52123845030R
Zoro # G6307567
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 29 in to 30-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123845030R
- Zoro # G6307567
- UPC # 788029333315
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 29 in to 30-1/2 in |
Details
Item | Men's Tactical Pants |
Color | Blue |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 30 Reg, Fits Waist Size 29 to 30-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Sweats, Lime Yllw, 3XL (323-1370B-LY/3X)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194783)
- 3M Virtua AP Safety Glass, 20/CT, Clear, PK20 (MMM118190000020)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Tactical Trouser, Black, Size 30X30, PR (F52512500130X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- Propper Arc Flash and Flame Resistant Clothing