Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, LAPD Navy, 50 Short
Mfr # F52123845050S
Zoro # G6295177
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 49 in to 50-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123845050S
- Zoro # G6295177
- UPC # 788029333629
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50 in |
Fits Waist Size | 49 in to 50-1/2 in |
Details
Color | Blue |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 29-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 50 Short, Fits Waist Size 49 to 50-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, Steel, 20 to 29 (03103 20-29)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011B/11)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- MIDWEST FASTENER 1-9/16" White Paper Tags with Strings 8PK (35603)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Tactical Trouser, Black, Size 36X30, PR (F52512500136X30)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- Propper Arc Flash and Flame Resistant Clothing