Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, LAPD Navy, 40 Short
Mfr # F52123845040S
Zoro # G6295125
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 39 in to 40-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123845040S
- Zoro # G6295125
- UPC # 788029333476
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 40-1/2 in |
Details
Color | Blue |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 29-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 40 Short, Fits Waist Size 39 to 40-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3432)
- Propper Flame Resistant & Arc Flash Pants