Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Khaki, Size M Reg
Mfr # F520155250M2
Zoro # G6300655
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name 100% Cotton
- Fits Waist Size 31 in to 34 in
- Garment Style Pants
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520155250M2
- Zoro # G6300655
- UPC # 788029182432
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 31 in to 34 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material Trade Name | 100% Cotton |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size M Reg, Fits Waist Size 31 to 34 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Equipment Tag-Out Bilingual Tag, Pk10 (SPLOTAG14)
- MASTERVISION Magnetic Data Cards, 6"x1", 10/PK, Black 12PK (BVCFM2632)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- SAFEWAZE Tripod Pulley (FS970-PK)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- Propper Flame Resistant & Arc Flash Pants