Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Khaki, Size 4XL Reg
Mfr # F5201552504XL2
Zoro # G6300621
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Trade Name 100% Cotton
- Inseam 29-1/2 in to 32-1/2 in
- Fits Waist Size 51 in to 54 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5201552504XL2
- Zoro # G6300621
- UPC # 788029191908
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 4Xl |
Fits Waist Size | 51 in to 54 in |
Details
Color | Khaki |
Item | Men's Tactical Pants |
Material Trade Name | 100% Cotton |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size 4XL Reg, Fits Waist Size 51 to 54 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Black, OSFM (BLSH-HDS-HYNI-AP1BK)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Propper Flame Resistant & Arc Flash Pants