Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Khaki, Size 32x30 In
Mfr # F52525025032X30
Zoro # G6285246
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Color Khaki
- Garment Style Pants
- Number of Pockets Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525025032X30
- Zoro # G6285246
- UPC # 788029366917
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Length | 30" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Khaki, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19L418)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Olive, Plain, PR (75120/14)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Tactical Trouser, Black, Size 36X30, PR (F52512500136X30)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- Propper Workwear and Protective Clothing