Shop All Flame Resistant & Arc Flash Pants
Propper
Men's Tactical Pant, Khaki, 54Inx37-1/2In
Mfr # F52528225054X37
Zoro # G6301251
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Canvas
- Inseam 37-1/2 in
- Fabric Weight 8.5 oz
- Fits Waist Size 54 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52528225054X37
- Zoro # G6301251
- UPC # 788029318619
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 54 in |
Length | 37-1/2" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Canvas |
Inseam | 37-1/2 in |
Fabric Weight | 8.5 oz |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Khaki, Fits Waist Size 54 In., Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- Propper Workwear and Protective Clothing