Shop All Flame Resistant & Arc Flash Pants
Propper
Men's Tactical Pant, Khaki, 40In.x32In.
Mfr # F52528225040X32
Zoro # G6278587
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 40 in
- Garment Style Pants
- Number of Pockets Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52528225040X32
- Zoro # G6278587
- UPC # 788029312617
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Length | 32" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Canvas |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Khaki, Fits Waist Size 40 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (61679)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- CONDOR Back Support, L, Black (1M706)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- Propper Arc Flash and Flame Resistant Clothing