Shop All Flame Resistant & Arc Flash Pants
Propper
Men's Tactical Pant, Khaki, 32In.x30In.
Mfr # F52528225032X30
Zoro # G6278413
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 32 in
- Garment Style Pants
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52528225032X30
- Zoro # G6278413
- UPC # 788029312440
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Length | 30" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Canvas |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Khaki, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Lean Environment, 60-1900-1014-L725 (60-1900-1014-L725)
- PALMER SAFETY Vest Style, L, Green/Black (H222101126LG)
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- Propper Arc Flash and Flame Resistant Clothing