Shop All Work Pants and Shorts
Propper
Mens Tactical Pant, Dark Navy, Size M Long
Mfr # F520138405M3
Zoro # G6047081
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32-1/2 in to 35-1/2 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520138405M3
- Zoro # G6047081
- UPC # 788029059895
- Country of Origin Haiti
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 31 in to 34 in |
Details
Item | BDU Trouser |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32-1/2 in to 35-1/2 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Closure Type | Button Fly |
Pockets | Y |
Number of Outside Pockets | 6 |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size M Long, Fits Waist Size 31 to 34 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6702F)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- Propper Work Pants and Shorts