Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Dark Navy, Size L Reg
Mfr # F520155405L2
Zoro # G6300917
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name 100% Cotton
- Fits Waist Size 35 in to 38 in
- Garment Style Pants
- Fabric Weight 6.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520155405L2
- Zoro # G6300917
- UPC # 788029380159
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Color | Blue |
Item | Men's Tactical Pants |
Material Trade Name | 100% Cotton |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Dark Navy, Size L Reg, Fits Waist Size 35 to 38 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- KIDDE Smoke Alarm Dust/Paint Cover, PK6 (21027648)
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- PROPPER Mens Tactical Pant, Olive, Size L Reg (F520155330L2)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-4032)
- Propper Arc Flash and Flame Resistant Clothing