Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Dark Gray, Size S Long
Mfr # F520138024S3
Zoro # G6300217
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size S
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 32-1/2 in to 35-1/2 in
- Fits Waist Size 27 in to 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520138024S3
- Zoro # G6300217
- UPC # 788029145901
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 27 in to 30 in |
Details
Item | Men's Tactical Pants |
Color | Gray |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 32-1/2 in to 35-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size S Long, Fits Waist Size 27 to 30 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- CELLUCAP Bouffant, Popypropylene, Orng, 24In, PK1000 (BIX4HSOR)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3634)
- Propper Workwear and Protective Clothing