Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Dark Gray, S Short
Mfr # F520138024S1
Zoro # G6276873
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size S
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 26-1/2 in to 39-1/2 in
- Fits Waist Size 27 in to 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F520138024S1
- Zoro # G6276873
- UPC # 788029118455
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 27 in to 30 in |
Details
Item | Men's Tactical Pants |
Color | Gray |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 39-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size S Short, Fits Waist Size 27 to 30 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (02-100)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- LYLE Decal, Danger Electrical Equipment, 14x10", Legend Style: Text (LCU4-0620-RA_14X10)
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- Propper Arc Flash and Flame Resistant Clothing