Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Coyote, Size 40x32 In
Mfr # F52525023640X32
Zoro # G6285097
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 40 in
- Garment Style Pants
- Number of Pockets Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525023640X32
- Zoro # G6285097
- UPC # 788029366702
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Length | 36" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 32 in |
Fabric Weight | 6.4 oz |
Color | Tan |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Coyote, Fits Waist Size 40 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, Blank (1939YW)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- Propper Arc Flash and Flame Resistant Clothing