Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Coyote, 30x30 In
Mfr # F52525023630X30
Zoro # G6284887
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 30 in
- Garment Style Pants
- Length 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525023630X30
- Zoro # G6284887
- UPC # 788029366498
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in |
Length | 37-1/2" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Tan |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Coyote, Fits Waist Size 30 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, L, Reg (HVJS206)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- ERB SAFETY IProtect® Reader Safety Glasses, ERB Safety, 17989 - Clear Bifocal +2.0 Lens (17989)
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- Propper Workwear and Protective Clothing