Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, Size 4XL Reg
Mfr # F5201380014XL2
Zoro # G6277013
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 29-1/2 in to 32-1/2 in
- Fits Waist Size 51 in to 54 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5201380014XL2
- Zoro # G6277013
- UPC # 788029059468
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 4Xl |
Fits Waist Size | 51 in to 54 in |
Details
Color | Black |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 29-1/2 in to 32-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 4XL Reg, Fits Waist Size 51 to 54 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XS, 1 PR (RWG558XS)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- ARIAT Stretch Canvas Straight Leg, 36" x "30 (10027709)
- Propper Arc Flash and Flame Resistant Clothing