Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, Size 42 Short
Mfr # F52123800142S
Zoro # G6294714
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 41 in to 42-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52123800142S
- Zoro # G6294714
- UPC # 788029331946
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 42-1/2 in |
Details
Color | Black |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 29-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 42 Short, Fits Waist Size 41 to 42-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- MELLOW WALK SAFETY Size 6.5 Womens Engineer Boot Steel Work Boot (412109BLK065)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Pant, Olive, Size L Reg (F520155330L2)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- Propper Workwear and Protective Clothing