Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, Size 34 Short
Mfr # F52123800134S
Zoro # G6294671
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 33 in to 34-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123800134S
- Zoro # G6294671
- UPC # 788029331823
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 34-1/2 in |
Details
Color | Black |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 26-1/2 in to 29-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 34 Short, Fits Waist Size 33 to 34-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY19)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- Propper Workwear and Protective Clothing