Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, Size 34 Long
Mfr # F52123800134L
Zoro # G6306736
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 33 in to 34-1/2 in
- Garment Style Pants
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52123800134L
- Zoro # G6306736
- UPC # 788029331809
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 34-1/2 in |
Details
Color | Black |
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 32-1/2 in to 35-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 34 Long, Fits Waist Size 33 to 34-1/2 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-3X (37001-00-2-YEL-3X)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- ZEP Absorbent, All-Purpose, Anti-Slip Agent, 50 Lb, Light, Gray-Bn (230035)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- Propper Workwear and Protective Clothing