Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, 50 x 37 In
Mfr # F52525000150X37
Zoro # G6301382
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 37 in
- Fabric Weight 6.4 oz
- Fits Waist Size 50 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525000150X37
- Zoro # G6301382
- UPC # 788029366078
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 50 in |
Length | 37-1/2" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 37 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 50 In., Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Orange Safety Flag with Wire Loop, 2PK (SFWLO-2)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Black Pk (423-BL)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWH5X002500)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- Propper Arc Flash and Flame Resistant Clothing