Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, 44 x 36 In
Mfr # F52525000144X36
Zoro # G6283916
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 44 in
- Garment Style Pants
- Number of Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525000144X36
- Zoro # G6283916
- UPC # 788029366047
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 44 in |
Length | 32" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 36 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 44 In., Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Yellow, 7-1/2"x5-1/16"x2-1/8" (1040)
- PICKARDT Steel Hand Stamp MADE IN USA, 1/8" (PIC-USA-3mm)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SK116-SP)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- Propper Arc Flash and Flame Resistant Clothing