Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, 34 x 32 In
Mfr # F52525000134X32
Zoro # G6283706
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 34 in
- Garment Style Pants
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52525000134X32
- Zoro # G6283706
- UPC # 788029365828
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Length | 36" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 32 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 34 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Multicolor) (WG20004)
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 54" (154BL)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- Propper Workwear and Protective Clothing