Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, 30x32 In
Mfr # F52525000130X32
Zoro # G6283627
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 30 in
- Garment Style Pants
- Length 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52525000130X32
- Zoro # G6283627
- UPC # 788029365743
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in |
Length | 37-1/2" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 32 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 30 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XXL, 24 PK, White, Zipper (KCC49115)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Propper Arc Flash and Flame Resistant Clothing