Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 54" x 37", Coyote
Mfr # F52944X23654X37
Zoro # G2850047
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 54 in x 37 in
- Inseam 37 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52944X23654X37
- Zoro # G2850047
- UPC # 788029514004
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in x 37 in |
Fits Waist Size | 54 in |
Details
Item | Men's Tactical Pants |
Color | Coyote |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 37 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,54" x 37",Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- ZORO SELECT Replacement Plexiglass, 30 in. (SSSLBFEC03G)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- Propper Work Pants and Shorts