Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 44" x 36", Black
Mfr # F52944X00144X36
Zoro # G2849189
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 44 in x 36 in
- Inseam 36 in
- Fabric Weight 6.8 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52944X00144X36
- Zoro # G2849189
- UPC # 788029513175
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in x 36 in |
Fits Waist Size | 44 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 36 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,44" x 36",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- NMC Caution Watch For Moving Vehicles Sign, C675RB (C675RB)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 40x30 (P874NV 4030)
- Propper Workwear