Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 44" x 34", Khaki
Mfr # F52944X25044X34
Zoro # G2850333
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 44 in x 34 in
- Inseam 34 in
- Fabric Weight 6.8 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52944X25044X34
- Zoro # G2850333
- UPC # 788029514332
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in x 34 in |
Fits Waist Size | 44 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Garment Style | Men's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Closure Type | Metal Button |
Description
Men Tactical Pants,44" x 34",Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XXL (48-73-8634)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1107BLK)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- KONG USA Speleagle (998100009KK)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- Propper Workwear