Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 40" x 32", Olive
Mfr # F52944X33040X32
Zoro # G2850613
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 40 in x 32 in
- Inseam 32 in
- Fabric Weight 6.8 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52944X33040X32
- Zoro # G2850613
- UPC # 788029514639
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in x 32 in |
Fits Waist Size | 40 in |
Details
Item | Men's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Garment Style | Men's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Closure Type | Metal Button |
Description
Men Tactical Pants,40" x 32",Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- GUARDIAN EQUIPMENT Ball Valve With Actuating Arm, 1" Vertical (AP600-335V)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- Propper Workwear and Protective Clothing