Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 38" x 34", LAPD Navy
Mfr # F52944X45038X34
Zoro # G2851593
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 38 in x 34 in
- Inseam 34 in
- Fabric Weight 6.8 oz
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52944X45038X34
- Zoro # G2851593
- UPC # 788029514998
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in x 34 in |
Fits Waist Size | 38 in |
Details
Item | Men's Tactical Pants |
Color | LAPD Navy |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Garment Style | Men's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Closure Type | Metal Button |
Description
Men Tactical Pants,38" x 34",LAPD Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 2, 10PK (A30502)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (50433.16)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- Propper Workwear