Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 34"x34", Charcoal Grey
Mfr # F52944X01534X34
Zoro # G2849338
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 34 in x 34 in
- Inseam 34 in
- Fabric Weight 6.8 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52944X01534X34
- Zoro # G2849338
- UPC # 788029513359
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 34 in |
Fits Waist Size | 34 in |
Details
Item | Men's Tactical Pants |
Color | Charcoal Gray |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Men's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Closure Type | Metal Button |
Description
Men Tactical Pants,34"x34",Charcoal Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Thermoplastic Hydrant Cap with Chain, 4-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW450F-Y)
- SUPERIOR MARK Floor Marking Border Tape, 2in, Fire Extinguisher Border, 2in, Rubber (IN-40-908)
- ZORO SELECT Double Drum Base Module, Black (28667)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 1 ft Rolled Rubber Flooring - Black (03-205-W100)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- Propper Workwear