Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 34" x 36", Olive
Mfr # F52944X33034X36
Zoro # G2850491
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 34 in x 36 in
- Inseam 36 in
- Fabric Weight 6.8 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52944X33034X36
- Zoro # G2850491
- UPC # 788029514530
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 36 in |
Fits Waist Size | 34 in |
Details
Item | Men's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 36 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,34" x 36",Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- SLOGGERS Flower Power Women's Garden/Rain Shoes 7 US Black (5116FP07)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- Propper Workwear