Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 32" x 30", Olive
Mfr # F52944X33032X30
Zoro # G2850421
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 32 in x 30 in
- Inseam 30 in
- Fabric Weight 6.8 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52944X33032X30
- Zoro # G2850421
- UPC # 788029514462
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in x 30 in |
Fits Waist Size | 32 in |
Details
Item | Men's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Men's Tactical Pants |
Pockets | 12 |
Closure Type | Metal Button |
Description
Men Tactical Pants,32" x 30",Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214B)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x32 In (PT62NV 38 32)
- DICKIES Work Pants, Mens, 40" Waist, 32" Inseam (WP95DN 4032)
- Propper Work Pants and Shorts