Shop All Work Shirts
Propper
Long Sleeve Shirt, Khaki, L Long
Mfr # F545238250L3
Zoro # G6303123
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 41 in to 44 in
- Pockets 2
- Features Fade, Shrink, and Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545238250L3
- Zoro # G6303123
- UPC # 788029068170
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 26-3/4 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve BDU Shirt |
Color | Khaki |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Fade, Shrink, and Wrinkle-Resistant |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size L, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 41 In. to 44 In., Sleeve Length 26-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (18C893)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - Large (CMN4768)
- Propper Workwear