Shop All Work Shirts
Propper
Long Sleeve Shirt, Dark Gray, M Reg
Mfr # F545238024M2
Zoro # G6302852
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 37 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545238024M2
- Zoro # G6302852
- UPC # 788029123909
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 25-1/4 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve BDU Shirt |
Color | Gray |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size M, Color Dark Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Sleeve Length 25-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- NEWSTRIPE Stencil, Breast Cancer Ribbon, 1/16" (10004450)
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- Propper Work Shirts