Shop All Work Shirts
Propper
Long Sleeve Shirt, Dark Gray, M Long
Mfr # F545238024M3
Zoro # G6302861
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 37 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545238024M3
- Zoro # G6302861
- UPC # 788029123916
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 26-1/4 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve BDU Shirt |
Color | Gray |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size M, Color Dark Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Sleeve Length 26-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- DICKIES Work Shirt, Short Sleeve, Black Red, 3XL (24BKER RG 3XL)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (01200ST)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- Propper Workwear