Shop All Work Shirts
Propper
Long Sleeve Shirt, Dark Gray, 4XL Reg
Mfr # F5452380244XL2
Zoro # G6302825
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Gray
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 57 in to 60 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5452380244XL2
- Zoro # G6302825
- UPC # 788029124128
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 57 in to 60 in |
Sleeve Length | 27-3/4 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve BDU Shirt |
Color | Gray |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size 4XL, Color Dark Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 57 In. to 60 In., Sleeve Length 27-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- ACCUFORM OSHA DANGER SAFETY LABEL 600 VOLTS LELC165XVE (LELC165XVE)
- CAROLINA SHOE Size 10EE Men's Logger Boot Steel Work Boot, Brown (1821)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- Propper Workwear