Shop All Work Shirts
Propper
Long Sleeve Shirt, Black, M Long
Mfr # F545238001M3
Zoro # G6302581
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 37 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545238001M3
- Zoro # G6302581
- UPC # 788029066954
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 26-1/4 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve BDU Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size M, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Sleeve Length 26-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- Propper Work Shirts