Shop All Work Shirts
Propper
Long Sleeve Shirt, Black, L Long
Mfr # F545238001L3
Zoro # G6302563
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 41 in to 44 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545238001L3
- Zoro # G6302563
- UPC # 788029066992
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 26-3/4 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve BDU Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size L, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 41 In. to 44 In., Sleeve Length 26-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, X-Large (MG401/XL)
- GARLOCK SAFETY SYSTEMS Warning Line Cone Base (156282)
- BRADLEY Aluminum Flow Control Assembly (S88-068GR)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- Propper Workwear