Shop All Work Shirts
Propper
Long Sleeve Shirt, Black, 3XL Long
Mfr # F5452380013XL3
Zoro # G6302536
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 53 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5452380013XL3
- Zoro # G6302536
- UPC # 788029067050
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 53 in to 56 in |
Sleeve Length | 28-1/4 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve BDU Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | Long Sleeve Shirt |
Style | Long Sleeve Shirt |
Description
Long Sleeve Shirt, Size 3XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 53 In. to 56 In., Sleeve Length 28-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-P-1014-L-10117)
- SAFETYPOSTER.COM Safety Poster, Carry It Low And Keep, ENG (P0612)
- NMC Danger Lead Work Area Sign, D36RB (D36RB)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- CARHARTT Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S (K128-NVY SML REG)
- Propper Workwear