Shop All Work Shirts
Propper
Long Sleeve Polo, XS, LAPD Navy, Womens
Mfr # F535772450XS
Zoro # G2390495
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 32-1/2 in to 33-1/2 in
- Fabric Weight 4.5 oz
- Pockets No
- Features Durable Design, Lightweight, Versatility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F535772450XS
- Zoro # G2390495
- UPC # 788029473462
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 32-1/2 in to 33-1/2 in |
Details
Item | Performance Long Sleeve Polo |
Color | Blue |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 4.5 oz |
Pockets | No |
Features | Durable Design, Lightweight, Versatility |
Closure Type | Pullover |
Type | Women's |
Style | Performance Long Sleeve Polo |
Description
Performance Long Sleeve Polo, Size XS, Color LAPD Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length [delete], Fits Chest Size 32-1/2 In. to 33-1/2 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester, Features Lightweight, Durable Design, Versatility, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 4XL (4PCK5)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE-D)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G (60452)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- BON TOOL Bon 01-232 Bon T-Shirt, Safety Green, L (01-232)
- Propper Work Shirts